Steel Bin Shelving, 12 in D x 75 in H x 36 in W, 8 Shelves, Blue

  • Mfr # 1275-SB802BL

  • Zoro # G7740591


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-SB802BL
Zoro #
G7740591
UPC #
094719303507
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Width
36 in
Depth
12"
Shelf Width
36 in
Bin Width
6 5/8 in
Height
8 in
Bin HxWxD
(35) 8 in x 6 5/8 in x 11 5/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
3,200 lb
Bin Color
Blue
Finish
Powder Coated
Standards
NSF
Includes
QED802BL
ESD Conductive
No
Number of Bins
35
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Whole Unit Load Capacity
3,200 lb
Includes Bins
Yes
Load Capacity per Shelf
400 lb
Shelf Finish
Powder Coated
Number of Usable Sides
1
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (35) 8 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes QED802BL, Load Capacity per Shelf 400 lb, Number of Bins 35, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.