Steel Bin Shelving, 14 in D x 74 in H x 36 in W, 10 Shelves, Red

  • Mfr # WR10-230240RD

  • Zoro # G7739191


product price:  $623.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR10-230240RD
Zoro #
G7739191
UPC #
651588129630
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Depth
10 7/8 in, 14 3/4 in
Shelf Width
36 in
Depth
14"
Width
36 in
Bin Width
5 1/2 in, 8 1/4 in
Height
5 in, 7 in
Bin HxWxD
(12) 7 in x 8 1/4 in x 14 3/4 in, (36) 5 in x 5 1/2 in x 10 7/8 in

Details

Type
Open Front Hang and Stack
Number of Shelves
10
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
5,000 lb
Standards
NSF
Finish
Chrome
Bin Color
Red
Includes
QUS230RD, QUS240RD
ESD Conductive
No
Shelf Material
Steel
Number of Bins
48
Frame Color
Silver
Frame Material
Steel
Load Capacity per Shelf
80 lb
Includes Bins
Yes
Whole Unit Load Capacity
800 lb
Number of Usable Sides
1
Shelf Finish
Chrome
Bin Front Type
Open

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (12) 7 in x 8 1/4 in x 14 3/4 in, (36) 5 in x 5 1/2 in x 10 7/8 in Bin HxWxD, Bin Height 5 in, 7 in, Bin Front Type Open, Bin Depth 10 7/8 in, 14 3/4 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 5 1/2 in, 8 1/4 in, Includes QUS230RD, QUS240RD, Load Capacity per Shelf 80 lb, Number of Bins 48, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.