Steel Bin Shelving, 14 in D x 74 in H x 36 in W, 10 Shelves, Blue

  • Mfr # WR10-230240BL

  • Zoro # G7739164


product price:  $631.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR10-230240BL
Zoro #
G7739164
UPC #
651588129579
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Width
36 in
Shelf Width
36 in
Depth
14"
Bin Depth
10 7/8 in, 14 3/4 in
Bin Width
5 1/2 in, 8 1/4 in
Height
(12) 7 in, (36) 5 in
Bin HxWxD
(12) 7 in x 8 1/4 in x 14 3/4 in, (36) 5 in x 5 1/2 in x 10 7/8 in

Details

Type
Open Front Hang and Stack
Number of Shelves
10
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
5,000 lb
Finish
Chrome
Standards
NSF
Includes
QUS230BL, QUS240BL
Bin Color
Blue
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Number of Bins
48
Shelf Material
Steel
Number of Usable Sides
1
Shelf Finish
Chrome
Load Capacity per Shelf
80 lb
Bin Front Type
Open
Whole Unit Load Capacity
800 lb
Includes Bins
Yes

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (12) 7 in x 8 1/4 in x 14 3/4 in, (36) 5 in x 5 1/2 in x 10 7/8 in Bin HxWxD, Bin Height 5 in, 7 in, Bin Front Type Open, Bin Depth 10 7/8 in, 14 3/4 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 5 1/2 in, 8 1/4 in, Includes QUS230BL, QUS240BL, Load Capacity per Shelf 80 lb, Number of Bins 48, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.