Steel Bin Shelving, 18 in D x 39 in H x 36 in W, 5 Shelves, Blue

  • Mfr # 1839-208BL

  • Zoro # G7735506


product price:  $332.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1839-208BL
Zoro #
G7735506
UPC #
651588127339
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Bin Depth
17 7/8 in
Shelf Width
36 in
Depth
18"
Width
36 in
Bin Width
8 3/8 in
Height
6 in
Bin HxWxD
(16) 6 in x 8 3/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
5
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Standards
NSF
Bin Color
Blue
Finish
Powder Coated
Includes
QSB208BL
ESD Conductive
No
Frame Material
Steel
Shelf Material
Steel
Frame Color
Gray
Number of Bins
16
Load Capacity per Shelf
400 lb
Shelf Finish
Powder Coated
Whole Unit Load Capacity
2,000 lb
Bin Front Type
Open
Includes Bins
Yes
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (16) 6 in x 8 3/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB208BL, Load Capacity per Shelf 400 lb, Number of Bins 16, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.