Steel Bin Shelving, 18 in D x 39 in H x 36 in W, 5 Shelves, Yellow

  • Mfr # 1839-203YL

  • Zoro # G7738866


product price:  $399.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-203YL
Zoro #
G7738866
UPC #
651588127254
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Depth
18"
Shelf Width
36 in
Width
36 in
Bin Depth
17 7/8 in
Bin Width
4 1/8 in
Height
6 in
Bin HxWxD
(32) 6 in x 4 1/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
5
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Includes
QSB203YL
Finish
Powder Coated
For Use With
Mfr. No. QSB203YL
Standards
NSF
Bin Color
Yellow
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Number of Bins
32
Number of Usable Sides
1
Includes Bins
Yes
Load Capacity per Shelf
400 lb
Bin Front Type
Open
Whole Unit Load Capacity
2,000 lb
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (32) 6 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB203YL, Load Capacity per Shelf 400 lb, Number of Bins 32, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.