Steel Bin Shelving, 18 in D x 74 in H x 36 in W, 6 Shelves, Blue

  • Mfr # WR6-265BL

  • Zoro # G2113581


product price:  $721.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Hang and Stack
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-265BL
Zoro #
G2113581
UPC #
651588049877
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
18 in
Shelf Width
36 in
Bin Width
8 1/4 in
Width
36 in
Depth
18"
Height
9 in
Bin HxWxD
(20) 9 in x 8 1/4 in x 18 in

Details

Type
Open Front Hang and Stack
Number of Shelves
6
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
4,800 lb
Finish
Chrome
Includes
QUS265BL
Standards
FDA Approved
Bin Color
Blue
ESD Conductive
No
Number of Bins
20
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Bin Front Type
Open
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
4,800 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (20) 9 in x 8 1/4 in x 18 in Bin HxWxD, Bin Height 9 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes QUS265BL, Load Capacity per Shelf 800 lb, Number of Bins 20, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.