Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 10 Shelves, Blue

  • Mfr # 1875-203BL

  • Zoro # G9966582


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-203BL
Zoro #
G9966582
UPC #
651588126974
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
4 1/8 in
Width
36 in
Bin Depth
17 7/8 in
Shelf Width
36 in
Depth
18"
Height
6 in
Bin HxWxD
(72) 6 in x 4 1/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
10
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
4,000 lb
Finish
Powder Coated
Bin Color
Blue
Standards
NSF
Includes
QSB203BL
ESD Conductive
No
Number of Bins
72
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Whole Unit Load Capacity
4,000 lb
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Shelf Finish
Powder Coated
Bin Front Type
Open
Includes Bins
Yes

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (72) 6 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB203BL, Load Capacity per Shelf 400 lb, Number of Bins 72, Number of Shelves 10, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.