Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 13 Shelves, Blue
Mfr # 1875-103BL
Zoro # G9847153
product price: $841.99
/eaKey Features
Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1875-103BL
Zoro #
G9847153
UPC #
651588003619
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Width
36 in
Shelf Width
36 in
Bin Width
4 1/8 in
Depth
18"
Bin Depth
17 7/8 in
Height
4 in
Bin HxWxD
(96) 4 in x 4 1/8 in x 17 7/8 in
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (96) 4 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Includes QSB103BL, Load Capacity per Shelf 400 lb, Number of Bins 96, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.