Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 6 Shelves, Blue

  • Mfr # QSBU-600BL

  • Zoro # G2112735


product price:  $522.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-600BL
Zoro #
G2112735
UPC #
651588030974
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
36 in
Width
36 in
Bin Width
10 7/8 in
Bin Depth
15 5/8 in
Depth
18"
Height
75 in
Bin HxWxD
(15) 12 1/4 in x 10 7/8 in x 15 5/8 in

Details

Type
Open Front
Number of Shelves
6
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,850 lb
Finish
Powder Coated
Includes
QGH600BL
Standards
NSF
Bin Color
Blue
ESD Conductive
No
Frame Color
Gray
Shelf Material
Steel
Number of Bins
15
Frame Material
Steel
Includes Bins
Yes
Whole Unit Load Capacity
400 lb
Shelf Finish
Powder Coated
Bin Front Type
Open
Number of Usable Sides
1
Load Capacity per Shelf
60 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (15) 12 1/4 in x 10 7/8 in x 15 5/8 in Bin HxWxD, Bin Height 12 1/4 in, Bin Front Type Open, Bin Depth 15 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 10 7/8 in, Includes QGH600BL, Load Capacity per Shelf 60 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.