Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 6 Shelves, Green

  • Mfr # QSBU-270GN

  • Zoro # G9847171


product price:  $659.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-270GN
Zoro #
G9847171
UPC #
651588030837
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
36 in
Width
36 in
Bin Depth
18 in
Depth
18"
Bin Width
16 1/2 in
Height
11 in
Bin HxWxD
(10) 11 in x 16 1/2 in x 18 in

Details

Type
Open Front Stack and Hang
Number of Shelves
6
Color
Green
Material
Steel
Item
Bin Shelving
Load Capacity
2,400 lb
Bin Color
Green
Finish
Powder Coated
Includes
(10) Bins, (6) Shelf Open Steel Unit
Standards
FDA Approved
ESD Conductive
No
Frame Color
Gray
Number of Bins
10
Frame Material
Steel
Shelf Material
Steel
Number of Usable Sides
1
Whole Unit Load Capacity
2,400 lb
Bin Front Type
Open
Load Capacity per Shelf
400 lb
Includes Bins
Yes
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (10) 11 in x 16 1/2 in x 18 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Green, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 16 1/2 in, Load Capacity per Shelf 400 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.