Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 7 Shelves, Red

  • Mfr # QSBU-265RD

  • Zoro # G9836504


product price:  $758.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-265RD
Zoro #
G9836504
UPC #
651588030752
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
36 in
Bin Depth
18 in
Depth
18"
Bin Width
8 1/4 in
Width
36 in
Height
9 in
Bin HxWxD
(24) 9 in x 8 1/4 in x 18 in

Details

Type
Open Front Stack and Hang
Number of Shelves
7
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
2,800 lb
Bin Color
Red
Includes
(24) Bins, (7) Shelf Open Steel Unit
Finish
Powder Coated
ESD Conductive
No
Standards
FDA Approved
Frame Material
Steel
Frame Color
Gray
Number of Bins
24
Shelf Material
Steel
Load Capacity per Shelf
400 lb
Shelf Finish
Powder Coated
Bin Front Type
Open
Whole Unit Load Capacity
2,800 lb
Number of Usable Sides
1
Includes Bins
Yes

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (24) 9 in x 8 1/4 in x 18 in Bin HxWxD, Bin Height 9 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 1/4 in, Load Capacity per Shelf 400 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.