Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 8 Shelves, Yellow

  • Mfr # 1875-SB804YL

  • Zoro # G7757601


product price:  $660.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1875-SB804YL
Zoro #
G7757601
UPC #
094723096068
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
36 in
Width
36 in
Depth
18"
Bin Depth
17 7/8 in
Bin Width
6 5/8 in
Height
8 in
Bin HxWxD
(35) 8 in x 6 5/8 in x 17 7/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
3,200 lb
Standards
NSF
Includes
QSB804YL
Finish
Powder Coated
Bin Color
Yellow
ESD Conductive
No
Shelf Material
Steel
Frame Color
Gray
Number of Bins
35
Frame Material
Steel
Shelf Finish
Powder Coated
Whole Unit Load Capacity
3,200 lb
Number of Usable Sides
1
Load Capacity per Shelf
400 lb
Bin Front Type
Open
Includes Bins
Yes

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (35) 8 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB804YL, Load Capacity per Shelf 400 lb, Number of Bins 35, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.