Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 8 Shelves, Yellow

  • Mfr # QSBU-255YL

  • Zoro # G9850531


product price: $675.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-255YL
Zoro #
G9850531
UPC #
651588030530
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Depth
18"
Bin Width
11 in
Bin Depth
16 in
Shelf Width
36 in
Width
36 in
Height
8 in
Bin HxWxD
(21) 8 in x 11 in x 16 in

Details

Type
Open Front Stack and Hang
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Bin Shelving
Load Capacity
3,200 lb
Bin Color
Yellow
Includes
(21) Bins, (8) Shelf Open Steel Unit
Finish
Powder Coated
ESD Conductive
No
Standards
FDA Approved
Frame Material
Steel
Shelf Material
Steel
Number of Bins
21
Frame Color
Gray
Bin Front Type
Open
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Powder Coated
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
3,200 lb

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (21) 8 in x 11 in x 16 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 16 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 in, Load Capacity per Shelf 400 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.