Steel Bin Shelving, 18 in D x 75 in H x 42 in W, 6 Shelves, Gray

  • Mfr # QSBU-700GY

  • Zoro # G9845866


product price:  $571.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-700GY
Zoro #
G9845866
UPC #
651588031094
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
42 in
Bin Width
17 1/2 in
Depth
18"
Bin Depth
13 5/8 in
Width
42 in
Height
12 1/4 in
Bin HxWxD
(10) 12 1/4 in x 17 1/2 in x 13 5/8 in

Details

Type
Open Front
Number of Shelves
6
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
2,850 lb
Includes
QGH700GY
Bin Color
Gray
Finish
Powder Coated
Standards
NSF
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Number of Bins
10
Shelf Material
Steel
Whole Unit Load Capacity
400 lb
Load Capacity per Shelf
60 lb
Includes Bins
Yes
Number of Usable Sides
1
Bin Front Type
Open
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (10) 12 1/4 in x 17 1/2 in x 13 5/8 in Bin HxWxD, Bin Height 12 1/4 in, Bin Front Type Open, Bin Depth 13 5/8 in, Bin Color Gray, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 17 1/2 in, Includes QGH700GY, Load Capacity per Shelf 60 lb, Number of Bins 10, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.