Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue

  • Mfr # 1239-102BL

  • Zoro # G2297858


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
7
Color
Gray/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-102BL
Zoro #
G2297858
UPC #
651588000298
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Bin Width
6 5/8 in
Depth
12"
Height
39 in
Width
36 in
Bin Height
4 in
Bin HxWxD
(30) 4 in x 6 5/8 in x 11 5/8 in

Details

Number of Shelves
7
Color
Gray/Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,800 lb
Bin Color
Blue
Includes
QSB102BL
Finish
Powder Coated
Standards
NSF
ESD Conductive
No
Number of Bins
30
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Includes Bins
Yes
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,800 lb
Number of Usable Sides
1
Bin Front Type
Open
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (30) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes QSB102BL, Load Capacity per Shelf 400 lb, Number of Bins 30, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.