Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Gray/Black

  • Mfr # 1839-108BK

  • Zoro # G3325878


product price:  $411.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
7
Color
Gray/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-108BK
Zoro #
G3325878
UPC #
651588002957
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Bin Width
8 1/8 in
Bin Depth
17 7/8 in
Shelf Width
36 in
Height
39 in
Depth
18"
Width
36 in
Bin Height
4 in
Bin HxWxD
(24) 4 in x 8 1/8 in x 17 7/8 in

Details

Number of Shelves
7
Color
Gray/Black
Material
Steel
Item
Bin Shelving
Load Capacity
2,400 lb
Standards
NSF
Includes
QSB108BK
Bin Color
Black
Finish
Powder Coated
ESD Conductive
No
Number of Bins
24
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Shelf Finish
Powder Coated
Whole Unit Load Capacity
400 lb
Includes Bins
Yes
Bin Front Type
Open
Number of Usable Sides
1
Load Capacity per Shelf
55 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (24) 4 in x 8 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 1/8 in, Includes QSB108BK, Load Capacity per Shelf 55 lb, Number of Bins 24, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.