Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 6 Shelves, Gray/Green

  • Mfr # MSU-533GN

  • Zoro # G3496258


product price:  $775.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
6
Color
Gray/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSU-533GN
Zoro #
G3496258
UPC #
651588014257
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Bin Depth
19 3/4 in
Bin Width
12 3/8 in
Shelf Width
42 in
Width
42 in
Height
75 in
Depth
18"
Bin Height
11 7/8 in
Bin HxWxD
(15) 11 7/8 in x 12 3/8 in x 19 3/4 in

Details

Number of Shelves
6
Color
Gray/Green
Material
Steel
Item
Bin Shelving
Load Capacity
2,100 lb
Includes
QMS533GN
Standards
NSF
Bin Color
Green
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Number of Bins
15
Frame Material
Steel
Frame Color
Gray
Whole Unit Load Capacity
2,100 lb
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Powder Coated
Bin Front Type
Open
Load Capacity per Shelf
350 lb

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (15) 11 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Green, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS533GN, Load Capacity per Shelf 350 lb, Number of Bins 15, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.