Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 7 Shelves, Gray/Blue

  • Mfr # MSU-16-MIXBL

  • Zoro # G3496389


product price: $778.49
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
7
Color
Gray/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSU-16-MIXBL
Zoro #
G3496389
UPC #
651588013939
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
42 in
Bin Width
(4) 18 3/8 in, (12) 12 3/8 in
Bin Depth
19 3/4 in
Depth
18"
Width
42 in
Height
75 in
Bin Height
5 7/8 in, 7 7/8 in, 11 7/8 in
Bin HxWxD
(3) 11 7/8 in x 12 3/8 in x 19 3/4 in, (3) 5 7/8 in x 12 3/8 in x 19 3/4 in, (4) 11 7/8 in x 18 3/8 in x 19 3/4 in, (6) 7 7/8 in x 12 3/8 in x 19 3/4 in

Details

Number of Shelves
7
Color
Gray/Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,450 lb
Bin Color
Blue
Includes
QMS531BL, QMS533BL, QMS543BL, QMS532BL
Finish
Powder Coated
Standards
NSF
ESD Conductive
No
Shelf Material
Steel
Number of Bins
16
Frame Color
Gray
Frame Material
Steel
Bin Front Type
Open
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
2,450 lb
Load Capacity per Shelf
350 lb
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (3) 11 7/8 in x 12 3/8 in x 19 3/4 in, (3) 5 7/8 in x 12 3/8 in x 19 3/4 in, (4) 11 7/8 in x 18 3/8 in x 19 3/4 in, (6) 7 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, 7 7/8 in, 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, 18 3/8 in, Includes QMS531BL, QMS533BL, QMS543BL, QMS532BL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.