Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 7 Shelves, Gray/Green

  • Mfr # MSU-16-MIXGN

  • Zoro # G3496370


product price:  $864.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
7
Color
Gray/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSU-16-MIXGN
Zoro #
G3496370
UPC #
651588013953
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
12 3/8 in, 18 3/8 in
Bin Depth
19 3/4 in
Shelf Width
42 in
Depth
18"
Width
42 in
Height
75 in
Bin Height
5 7/8 in, 7 7/8 in, 11 7/8 in
Bin HxWxD
(3) 11 7/8 in x 12 3/8 in x 19 3/4 in, (3) 5 7/8 in x 12 3/8 in x 19 3/4 in, (4) 11 7/8 in x 18 3/8 in x 19 3/4 in, (6) 7 7/8 in x 12 3/8 in x 19 3/4 in

Details

Number of Shelves
7
Color
Gray/Green
Material
Steel
Item
Bin Shelving
Load Capacity
2,450 lb
Bin Color
Green
Finish
Powder Coated
Includes
QMS531GN, QMS533GN, QMS543GN, QMS532GN
Standards
NSF
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Number of Bins
16
Frame Color
Gray
Whole Unit Load Capacity
2,450 lb
Bin Front Type
Open
Includes Bins
Yes
Number of Usable Sides
1
Load Capacity per Shelf
350 lb
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (3) 11 7/8 in x 12 3/8 in x 19 3/4 in, (3) 5 7/8 in x 12 3/8 in x 19 3/4 in, (4) 11 7/8 in x 18 3/8 in x 19 3/4 in, (6) 7 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, 7 7/8 in, 11 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Green, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, 18 3/8 in, Includes QMS531GN, QMS533GN, QMS543GN, QMS532GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.