Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 8 Shelves, Gray/Red

  • Mfr # MSU-532RD

  • Zoro # G3496285


product price: $901.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
Color
Gray/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSU-532RD
Zoro #
G3496285
UPC #
651588014172
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Bin Width
12 3/8 in
Shelf Width
42 in
Bin Depth
19 3/4 in
Height
75 in
Width
42 in
Depth
18"
Bin Height
7 7/8 in
Bin HxWxD
(21) 7 7/8 in x 12 3/8 in x 19 3/4 in

Details

Number of Shelves
8
Color
Gray/Red
Material
Steel
Item
Bin Shelving
Load Capacity
2,800 lb
Standards
NSF
Includes
QMS532RD
Finish
Powder Coated
Bin Color
Red
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Number of Bins
21
Shelf Finish
Powder Coated
Bin Front Type
Open
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
2,800 lb
Load Capacity per Shelf
350 lb

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (21) 7 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 7 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS532RD, Load Capacity per Shelf 350 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.