Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 4 Shelves

  • Mfr # QBR-3619-220-32BK

  • Zoro # G3454027


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
8 in
Overall Height
4 1/8 in
Number of Shelves
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBR-3619-220-32BK
Zoro #
G3454027
UPC #
651588015773
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
8 in
Overall Height
4 1/8 in
Bin Depth
7 3/8 in
Bin Width
3 in

Details

Number of Shelves
4
Material
Steel
Item
Complete Package Unit and Storage Bin Combination

Description

36”L x 8”W x 19”H and 27”L x 8”W x 21”H Bench Racks are available in 3 pre-configured choices. Bench racks can de joined together to form continuous systems. Bins are available in Blue, Yellow, Red, Green, Ivory, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.