
Steel Complete Package Unit and Storage Bin Combination, 8 in D x 21 in H x 27 in W, 4 Shelves (Discontinued)
- Mfr # QBR-2721-220-24GN
- Zoro # G3455384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBR-2721-220-24GN
Zoro #
G3455384
UPC #
651588015414
Country of Origin
China
Dimensions
Overall Width
27 in
Overall Depth
8 in
Overall Height
21 in
Bin Width
3 in
Height
4 1/8 in
Bin Depth
7 3/8 in
Overall Length
27.75 in
Details
Number of Shelves
4
Material
Steel
Item
Complete Package Unit and Storage Bin Combination
Load Capacity
140 lb
Color
Gray
Number of Bins
24
Bin Color
Green
Description
36”L x 8”W x 19”H and 27”L x 8”W x 21”H Bench Racks are available in 3 pre-configured choices. Bench racks can de joined together to form continuous systems. Bins are available in Blue, Yellow, Red, Green, Ivory, Black and Clear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.