Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Steel Complete Package Unit and Storage Bin Combination, 8 in D x 19 in H x 36 in W, 3 Shelves
- Mfr # QBR-3619-230-18BK
- Zoro # G3454377
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
5-1/2 in
Overall Depth
8 in
Number of Shelves
3
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBR-3619-230-18BK
- Zoro #
- G3454377
- UPC #
- 651588015896
- Country of Origin
- China
Dimensions
- Overall Width
- 36 in
- Overall Height
- 5-1/2 in
- Overall Depth
- 8 in
- Bin Depth
- 10 7/8 in
- Bin Width
- 5 in
Details
- Number of Shelves
- 3
- Material
- Steel
- Item
- Complete Package Unit and Storage Bin Combination
Description
36”L x 8”W x 19”H and 27”L x 8”W x 21”H Bench Racks are available in 3 pre-configured choices. Bench racks can de joined together to form continuous systems. Bins are available in Blue, Yellow, Red, Green, Ivory, Black and Clear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.