Steel Double Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x Ivory
Mfr # QFS248-309IV
Zoro # G2119787
product price: $1,280.99
/eaKey Features
Overall Width
23 5/8 in
Overall Height
52 in
Color
Ivory
Material
Steel
Load Capacity
500 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFS248-309IV
Zoro #
G2119787
UPC #
651588202876
Country of Origin
Multiple
Dimensions
Overall Width
23 5/8 in
Overall Height
52 in
Bin Depth
1 3/4 in
Bin Width
2 3/16 in
Width
23-5/8 in
Depth
16"
Overall Length
20 1/4 in
Height
52 in
Bin Inside Height
2 1/2 in
Bin Inside Width
2 1/4 in
Bin Height
2 1/2 in
Frame Material Thickness
14 ga
Outside Height
52 in
Outside Length
14 5/8 in
Bin Inside Depth
1 3/4 in
Outside Width
23 5/8 in
Description
Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB309IV, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 20 1/4 in, Overall Width 23 5/8 in, Weight Capacity 600 lb, Number of Tiers 16, Bin Color Beige, Bin Inside Depth 1 3/4 in, Bin Inside Height 2 1/2 in, Bin Inside Width 2 1/4 in, Compatible Bin Grainger Part Number 1VH78, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.