Zoro Homepage

Steel Flat Shelf, 36 in W x 18 in D x Gray

  • Mfr # SLP-1836

  • Zoro # G4700988


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Overall Depth
18 in
Overall Width
36 in
Includes
(2) Straight Brackets; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP-1836
Zoro #
G4700988
UPC #
651588065280
Country of Origin
China

Dimensions

Overall Depth
18 in
Overall Width
36 in

Details

Material
Steel
Color
Gray
Item
Flat Shelf
Includes
(2) Straight Brackets; Mounting Hardware
Load Capacity per Shelf
75 lb
Number of Pieces
3
Includes Mounting Hardware
Yes

Description

Flat Shelf, Gray, Load Capacity per Shelf 75 lb, Steel, Overall Depth 18 in, Overall Width 36 in, Mounting Type Hang, Includes Mounting Hardware Yes, Includes (2) Straight Brackets, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.