Steel Louvered Bench Rack, 1/4 in D x 12 in H x 36 in W, Gray
Mfr # QBR-3612
Zoro # G7801875
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
1/4 in
Overall Height
12 in
Number of Bins
0
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBR-3612
Zoro #
G7801875
UPC #
651588125731
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
36 in
Overall Depth
1/4 in
Overall Height
12 in
Depth
8"
Width
36 in
Details
Number of Bins
0
Color
Gray
Load Capacity
150 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Gauge
16 ga
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
For Maximum Number of Bins
0
Whole Unit Load Capacity
150 lb
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
Louvered Rack Style
Louvered Bench Rack
Description
Louvered Bench Rack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1/4 in, Overall Height 12 in, Overall Width 36 in, 150 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270, Louvered Bench Rack Louvered Rack Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.