Steel Louvered Bench Rack, 1/4 in D x 20 in H x 18 in W, Gray
Mfr # QLP-1819-220-16YL
Zoro # G7848057
product price:Â $74.69
/eaKey Features
Overall Width
18 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
16
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QLP-1819-220-16YL
Zoro #
G7848057
UPC #
651588019894
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Depth
1/4 in
Overall Height
20 in
Width
18 in
Bin Depth
7 3/8 in
Bin Width
4 1/8 in
Height
3 in
Details
Number of Bins
16
Color
Gray
Load Capacity
175 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Bin Color
Yellow
Includes
Model QLP-1819 Louvered Panel and Model QUS220 Bins
Type
Hang and Stack
Whole Unit Load Capacity
175 lb
Louvered Rack Style
Louvered Bench Rack
Description
Louvered Bench Rack, Bin Color Yellow, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 16, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 18 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QLP-1819 Louvered Panel and Model QUS220 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.