Steel Louvered Bench Rack, 1/4 in D x 20 in H x 36 in W, Gray
Mfr # QBR-3619-230-18BL
Zoro # G8009976
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Number of Bins
18
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBR-3619-230-18BL
Zoro #
G8009976
UPC #
651588015919
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
1/4 in
Overall Height
20 in
Depth
8"
Bin Depth
10 7/8 in
Width
36 in
Bin Width
5 1/2 in
Height
5 in
Details
Number of Bins
18
Color
Gray
Load Capacity
150 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Includes
Model QBR-3619 Bench Rack and Model QUS230 Bins
For Use With
Model QUS230 Bins
Bin Color
Blue
Type
Hang and Stack
Louvered Rack Style
Louvered Bench Rack
Compatible Manufacturer Model Number
QUS230
Whole Unit Load Capacity
150 lb
Description
Louvered Bench Rack, Bin Color Blue, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 18, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 150 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS230, Louvered Bench Rack Louvered Rack Style, Model QBR-3619 Bench Rack and Model QUS230 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.