Steel Louvered Bench Rack, 1/4 in D x 21 in H x 27 in W, Gray
Mfr # QBR-2721-220-24CL
Zoro # G8173541
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27 in
Overall Depth
1/4 in
Overall Height
21 in
Number of Bins
24
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBR-2721-220-24CL
Zoro #
G8173541
UPC #
651588171554
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
27 in
Overall Depth
1/4 in
Overall Height
21 in
Depth
8"
Bin Width
4 1/8 in
Width
27 in
Bin Depth
7 3/8 in
Height
3 in
Details
Number of Bins
24
Color
Gray
Load Capacity
140 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Bench Rack
Bin Color
Clear
Includes
Model QBR-2721 Bench Rack and Model QUS220 Bins
Type
Hang and Stack
Whole Unit Load Capacity
140 lb
Louvered Rack Style
Louvered Bench Rack
Description
Louvered Bench Rack, Bin Color Clear, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Style Hang and Stack, Bin Width 4 1/8 in, Number of Bins 24, Overall Depth 1/4 in, Overall Height 21 in, Overall Width 27 in, 140 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Bench Rack Louvered Rack Style, Model QBR-2721 Bench Rack and Model QUS220 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.