Steel Louvered Floor Rack, 25 in D x 66 in H x 36 in W, Gray
Mfr # QDS-3666H
Zoro # G8075977
product price:Â $668.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
25 in
Overall Height
66 in
Number of Bins
0
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDS-3666H
Zoro #
G8075977
UPC #
651588017036
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
36 in
Overall Depth
25 in
Overall Height
66 in
Depth
25"
Width
36 in
Details
Number of Bins
0
Color
Gray
Finish
Powder Coated
Load Capacity
2,000 lb
Material
Steel
Item
Louvered Floor Rack
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS269
Includes
(2) Swivel and (2) Rigid, (4) 5 in Hard Rubber, Heavy-Duty Casters, Pull Handle
Type
Hang and Stack
For Maximum Number of Bins
0
Louvered Rack Style
Louvered Floor Rack
Whole Unit Load Capacity
2,000 lb
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS269
Description
Louvered Floor Rack, Bin Style Hang and Stack, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 25 in, Overall Height 66 in, Overall Width 36 in, 2,000 lb Whole Unit Load Capacity, Number of Sides 2, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS269, Louvered Floor Rack Louvered Rack Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.