Zoro Homepage

Steel Louvered Panel, 1/2 in D x 61 in H x 36 in W, Gray

  • Mfr # QLP-3661

  • Zoro # G7735542


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
1/2 in
Overall Height
61 in
Number of Bins
0
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3661
Zoro #
G7735542
UPC #
651588020456
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
36 in
Overall Depth
1/2 in
Overall Height
61 in
Width
36 in

Details

Number of Bins
0
Color
Gray
Load Capacity
500 lb
Finish
Baked Enamel
Material
Steel
Item
Louvered Panel
Gauge
16 ga
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275
Whole Unit Load Capacity
500 lb
For Maximum Number of Bins
0
Louvered Rack Style
Louvered Panel
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275

Description

Louvered Panel, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1/2 in, Overall Height 61 in, Overall Width 36 in, 500 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Baked Enamel, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS275, Louvered Panel Louvered Rack Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.