Zoro Homepage

Steel Louvered Panel, 1/4 in D x 61 in H x 18 in W, White

  • Mfr # QLP-1861HC

  • Zoro # G8350955


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Depth
1/4 in
Overall Height
61 in
Number of Bins
0
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1861HC
Zoro #
G8350955
UPC #
094726863186
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
18 in
Overall Depth
1/4 in
Overall Height
61 in
Width
18 in

Details

Number of Bins
0
Color
White
Finish
Powder Coated
Load Capacity
175 lb
Material
Steel
Item
Louvered Panel
Gauge
16 ga
For Use With
Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS271
Bin Color
White
Compatible Manufacturer Model Number
QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS271
Whole Unit Load Capacity
175 lb
Louvered Rack Style
Louvered Panel
For Maximum Number of Bins
0

Description

Louvered Panel, Bin Color White, Number of Bins 0, For Maximum Number of Bins 0, Overall Depth 1/4 in, Overall Height 61 in, Overall Width 18 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, White, Powder Coated, Steel, Compatible Manufacturer Model Number QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS271, Louvered Panel Louvered Rack Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.