Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray
Mfr # QLP-3619-230-18YL
Zoro # G2287881
product price: $135.84
/ea
Free Shipping & Returns
Key Features
Overall Height
20 in
Overall Depth
1/4 in
Number of Bins
18
Load Capacity
175 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QLP-3619-230-18YL
Zoro #
G2287881
UPC #
651588020418
Country of Origin
Multiple
Dimensions
Overall Height
20 in
Overall Depth
1/4 in
Bin Depth
10 7/8 in
Overall Width
36 in
Bin Width
5 1/2 in
Height
5 in
Bin Height
5 in
Details
Number of Bins
18
Load Capacity
175 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Color
Gray
Bin Color
Yellow
Includes
Model QLP-3619 Louvered Panel, Model QUS230 Bins
Type
Hang and Stack
Number of Sides
1
Bin Style
Hang and Stack
Total Number of Bins
18
Item - Louvered Panels
Louvered Panel
Whole Unit Load Capacity
175 lb
Bin Type
Hang and Stack
Louvered Rack Style
Louvered Panel
Description
Louvered Panel, Bin Color Yellow, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 18, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3619 Louvered Panel, Model QUS230 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.