Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Black

  • Mfr # MQRU-12D-220-192BK

  • Zoro # G2112105


product price: $1,024.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
192
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQRU-12D-220-192BK
Zoro #
G2112105
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Bin Depth
7 3/8 in
Depth
36"
Width
20 in
Bin Width
4 1/8 in
Height
3 in
Bin HxWxD
(192) 3 in x 4 1/8 in x 7 3/8 in

Details

Number of Bins
192
Color
Black
Load Capacity
1,000 lb
Material
Steel
Finish
Powder Coated
Item
Mobile Bin Rail Floor Rack
Includes
(192) Mfr. No. QUS220
ESD Conductive
No
Bin Color
Black
Type
Hang and Stack
Rail Material
Steel
Mobility
Mobile
Frame Material
Steel
Rack Color
Gray
Number of Rails
12
Rail Finish
Powder Coated
Number of Usable Sides
2
Load Capacity per Rail
133 lb
Whole Unit Load Capacity
1,000 lb

Description

Hanging Rail System, Double Sided 12 Rail Mobile Unit, Number of Drawers or Bins 192, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Black, Includes QUS220 (192)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.