Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Black

  • Mfr # MQRU-12D-240-48BK

  • Zoro # G2117879


product price:  $1,143.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
48
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQRU-12D-240-48BK
Zoro #
G2117879
UPC #
651588026250
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Bin Width
8 1/4 in
Bin Depth
14 3/4 in
Width
20 in
Depth
36"
Height
7 in
Bin HxWxD
(48) 7 in x 8 1/4 in x 14 3/4 in

Details

Number of Bins
48
Color
Black
Load Capacity
1,000 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Bin Rail Floor Rack
Bin Color
Black
Includes
(48) Mfr. No. QUS240
ESD Conductive
No
Type
Hang and Stack
Mobility
Mobile
Rail Material
Steel
Frame Material
Steel
Rail Finish
Powder Coated
Number of Usable Sides
2
Rack Color
Gray
Number of Rails
12
Whole Unit Load Capacity
1,000 lb
Load Capacity per Rail
133 lb

Description

Hanging Rail System, Number of Drawers or Bins 48, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Black, Includes QUS240 (48)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.