Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Blue

  • Mfr # MQRU-12D-210-192BL

  • Zoro # G2111536


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Overall Height
53 in
Overall Width
20 in
Material
Steel
Color
Blue
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQRU-12D-210-192BL
Zoro #
G2111536
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
53 in
Overall Width
20 in
Bin Height
3 in
Bin Width
4-1/8 in
Depth
36"
Width
20"
Bin Depth
5 3/8 in
Overall Depth
36 in
Bin HxWxD
(192) 3 in x 4 1/8 in x 5 3/8 in

Details

Material
Steel
Color
Blue
Load Capacity
1,000 lb
Item
Mobile Bin Rail Floor Rack
Bin Color
Blue
Number of Sides
2
Includes
(192) Mfr. No. QUS210
ESD Conductive
No
Finish
Powder Coated
Bin Material
Polypropylene
Load Capacity per Rail
133 lb
Mobility
Mobile
Rack Color
Gray
Number of Rails
12
Number of Usable Sides
2
Rail Material
Steel
Number of Bins
192
Rail Finish
Powder Coated
Frame Material
Steel
Whole Unit Load Capacity
1,000 lb

Description

Hanging Rail System, Double Sided 12 Rail Unit, Number of Drawers or Bins 192, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Blue, Includes QUS210 (192)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.