Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Green

  • Mfr # MQRU-16D-235-48GN

  • Zoro # G2115797


product price:  $1,156.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
48
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQRU-16D-235-48GN
Zoro #
G2115797
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Depth
36"
Width
20 in
Bin Width
11 in
Bin Depth
10 7/8 in
Height
5 in
Bin HxWxD
(48) 5 in x 11 in x 10 7/8 in

Details

Number of Bins
48
Color
Green
Load Capacity
1,000 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Bin Rail Floor Rack
Includes
(48) Mfr. No. QUS235
ESD Conductive
No
Bin Color
Green
Type
Hang and Stack
Mobility
Mobile
Frame Material
Steel
Rail Material
Steel
Number of Rails
16
Number of Usable Sides
2
Load Capacity per Rail
100 lb
Whole Unit Load Capacity
1,000 lb
Rack Color
Gray
Rail Finish
Powder Coated

Description

Hanging Rail System, Number of Drawers or Bins 48, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Green, Includes QUS235 (48)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.