Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Ivory
Mfr # MQRU-16D-230-96IV
Zoro # G9836224
product price:Â $1,257.99
/eaKey Features
Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
96
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQRU-16D-230-96IV
Zoro #
G9836224
UPC #
651588026915
Country of Origin
Multiple
Dimensions
Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Width
20 in
Bin Depth
7 3/8 in
Bin Width
4 1/8 in
Depth
36"
Height
3 in
Bin HxWxD
(96) 3 in x 4 1/8 in x 7 3/8 in
Description
Hanging Rail System, Number of Drawers or Bins 96, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Ivory, Includes QUS230 (96)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.