Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Red

  • Mfr # MQRU-12D-239-48RD

  • Zoro # G2119811


product price: $1,050.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
48
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQRU-12D-239-48RD
Zoro #
G2119811
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Width
20 in
Bin Width
8 1/4 in
Bin Depth
10 3/4 in
Depth
36"
Height
7 in
Bin HxWxD
(48) 7 in x 8 1/4 in x 10 3/4 in

Details

Number of Bins
48
Color
Red
Load Capacity
1,000 lb
Material
Steel
Finish
Powder Coated
Item
Mobile Bin Rail Floor Rack
Bin Color
Red
Includes
(48) Mfr. No. QUS239
ESD Conductive
No
Type
Hang and Stack
Frame Material
Steel
Mobility
Mobile
Rail Material
Steel
Load Capacity per Rail
133 lb
Number of Rails
12
Rack Color
Gray
Number of Usable Sides
2
Whole Unit Load Capacity
1,000 lb
Rail Finish
Powder Coated

Description

Hanging Rail System, Double Sided 12 Rail Mobile Unit, Number of Drawers or Bins 48, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Red, Includes QUS239 (48)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.