Steel Mobile Bin Rail Floor Rack, 36 in D x 53 in H x 20 in W, Yellow
Mfr # MQRU-12D-210-192YL
Zoro # G2116479
product price:Â $866.99
/eaKey Features
Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Number of Bins
192
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQRU-12D-210-192YL
Zoro #
G2116479
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
20 in
Overall Depth
36 in
Overall Height
53 in
Bin Width
4 1/8 in
Width
20 in
Bin Depth
5 3/8 in
Depth
36"
Height
3 in
Bin HxWxD
(192) 3 in x 4 1/8 in x 5 3/8 in
Description
Hanging Rail System, Double Sided 12 Rail Unit, Number of Drawers or Bins 192, Cabinet Depth 36 In., Cabinet Width 20 In., Cabinet Height 53 In., Yellow, Includes QUS210 (192)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.