Steel Mobile Louvered Floor Rack, 24 in D x 72 in H x 36 in W, Gray
Mfr # QMD-36H-230CL
Zoro # G9966616
product price:Â $1,526.99
/eaKey Features
Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Number of Bins
120
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMD-36H-230CL
Zoro #
G9966616
UPC #
651588172070
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Bin Width
5 1/2 in
Depth
25"
Width
36 in
Bin Depth
10 7/8 in
Height
5 in
Caster Wheel Diameter
5 in
Bin HxWxD
(120) 5 in x 5 1/2 in x 10 7/8 in
Details
Number of Bins
120
Color
Gray
Finish
Powder Coated
Load Capacity
1,200 lb
Material
Steel
Item
Mobile Louvered Floor Rack
Bin Color
Clear
Includes
Pull Handle
Type
Hang and Stack
Caster Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Whole Unit Load Capacity
1,200 lb
Louvered Rack Style
Mobile Louvered Floor Rack
Description
Mobile Louvered Floor Rack, Bin Color Clear, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 120, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Includes Pull Handle, Mobile Louvered Floor Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.