Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray
Mfr # QMD-36H-230240BK
Zoro # G7684318
product price:Â $1,641.99
/eaKey Features
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Number of Bins
96
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMD-36H-230240BK
Zoro #
G7684318
UPC #
651588020654
Country of Origin
Multiple
Dimensions
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Bin Depth
(24) 14 3/4 in, (72) 10 7/8 in
Bin Width
(24) 8 1/4 in, (72) 5 1/2 in
Caster Wheel Diameter
5 in
Bin HxWxD
(24) 7 in x 8 1/4 in x 14 3/4 in, (72) 5 in x 5 1/2 in x 10 7/8 in
Details
Number of Bins
96
Color
Gray
Load Capacity
1,200 lb
Finish
Powder Coated
Material
Steel
Item
Mobile Louvered Floor Rack
Bin Color
Black
For Use With
Hang and Stack Bins
Features
High Density Storage
Frame Configuration
Vertical
Number of Sides
2
Whole Unit Load Capacity
1,200 lb
For Maximum Number of Bins
96
Caster Wheel/Configuration
(2) Rigid, (2) Swivel
Compatible Product Type
Hang and Stack Bins
Caster Wheel/Tread Material
Hard Rubber
Louvered Rack Style
Mobile Louvered Floor Rack
Description
Mobile Louvered Floor Rack, Bin Color Black, Bin Depth (24) 14 3/4 in, (72) 10 7/8 in, Bin Height (24) 7 in, (72) 5 in, Bin Style Hang and Stack, Bin Width (24) 8 1/4 in, (72) 5 1/2 in, Number of Bins 96, For Maximum Number of Bins 96, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Hard Rubber, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.