Shop QUANTUM STORAGE SYSTEMS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray
- Mfr # QMD-36H-240YL
- Zoro # G7685313
product price:Â
$
1,431.99
/ea
Key Features
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Number of Bins
56
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMD-36H-240YL
- Zoro #
- G7685313
- UPC #
- 651588020999
- Country of Origin
- Multiple
- Number of Bins
- 56
- Color
- Gray
- Load Capacity
- 1,200 lb
- Finish
- Powder Coated
- Material
- Steel
- Item
- Mobile Louvered Floor Rack
- Bin Color
- Yellow
- For Use With
- Hang and Stack Bins
- Frame Configuration
- Vertical
- Features
- High Density Storage
- Number of Sides
- 2
- Whole Unit Load Capacity
- 1,200 lb
- For Maximum Number of Bins
- 57
- Louvered Rack Style
- Mobile Louvered Floor Rack
- Caster Wheel/Tread Material
- Hard Rubber
- Caster Wheel/Configuration
- (2) Rigid, (2) Swivel
- Compatible Product Type
- Hang and Stack Bins
- Bin Style
- Hang and Stack
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Bin Width
- 8 1/4 in
- Bin Depth
- 14 3/4 in
- Caster Wheel Diameter
- 5 in
- Bin HxWxD
- (56) 7 in x 8 1/4 in x 14 3/4 in
- Bin Height
- 7 in
- Fits Chest Size
- High Density Storage
Description
Mobile Louvered Floor Rack, Bin Color Yellow, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width 8 1/4 in, Number of Bins 56, For Maximum Number of Bins 57, Caster Wheel/Configuration (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Hard Rubber, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 1,200 lb, Frame Configuration Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.