Steel Pick Rack, 12 in D x 60 in H x 36 in W, 8 Shelves, Black

  • Mfr # QPRS-101BK

  • Zoro # G2113870


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-101BK
Zoro #
G2113870
UPC #
651588025055
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Depth
12"
Width
36 in
Bin Width
4 1/8 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Height
4 in
Bin HxWxD
(64) 4 in x 4 1/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Black
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Bin Color
Black
Includes
(64) Bins, Single Pick Rack
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Number of Bins
64
Frame Material
Steel
Frame Color
Gray
Load Capacity per Shelf
50 lb
Whole Unit Load Capacity
400 lb
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Powder Coated
Bin Front Type
Open

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (64) 4 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Black, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 64, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.