Steel Pick Rack, 12 in D x 60 in H x 36 in W, 8 Shelves, Red

  • Mfr # QPRS-100RD

  • Zoro # G2121738


product price: $541.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-100RD
Zoro #
G2121738
UPC #
651588025017
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Width
36 in
Depth
12"
Bin Depth
11 5/8 in
Bin Width
2 3/4 in
Shelf Width
36 in
Height
4 in
Bin HxWxD
(96) 4 in x 2 3/4 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Red
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Finish
Powder Coated
Includes
(96) Bins, Single Pick Rack
Bin Color
Red
ESD Conductive
No
Shelf Material
Steel
Number of Bins
96
Frame Material
Steel
Frame Color
Gray
Shelf Finish
Powder Coated
Includes Bins
Yes
Load Capacity per Shelf
50 lb
Number of Usable Sides
1
Whole Unit Load Capacity
400 lb
Bin Front Type
Open

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (96) 4 in x 2 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 2 3/4 in, Load Capacity per Shelf 50 lb, Number of Bins 96, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.