Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Pick Rack, 12 in D x 60 in H x 36 in W, 8 Shelves, Blue

  • Mfr # QPRS-101BL

  • Zoro # G2121710


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-101BL
Zoro #
G2121710
UPC #
651588025079
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
60 in
Overall Depth
12 in
Bin Width
4 1/8 in
Width
36 in
Shelf Width
36 in
Depth
12"
Bin Depth
11 5/8 in
Height
4 in
Bin HxWxD
(64) 4 in x 4 1/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Blue
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Bin Color
Blue
Includes
(64) Bins, Single Pick Rack
Finish
Powder Coated
ESD Conductive
No
Frame Color
Gray
Frame Material
Steel
Number of Bins
64
Shelf Material
Steel
Shelf Finish
Powder Coated
Load Capacity per Shelf
50 lb
Whole Unit Load Capacity
400 lb
Includes Bins
Yes
Number of Usable Sides
1
Bin Front Type
Open

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (64) 4 in x 4 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 64, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.