This item is Discontinued.

Quantum Storage Systems Steel Pick Rack, 12 in D x 64 in H x 36 in W, 8 Shelves, Yellow QPRS-207YL

Steel Pick Rack, 12 in D x 64 in H x 36 in W, 8 Shelves, Yellow (Discontinued)

  • Mfr # QPRS-207YL
  • Zoro # G7739042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-207YL
Zoro #
G7739042
UPC #
651588193556
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
12 in
Width
36 in
Bin Depth
11 5/8 in
Shelf Width
36 in
Depth
12"
Bin Width
8 3/8 in
Height
6 in
Bin HxWxD
(32) 6 in x 8 3/8 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Bin Color
Yellow
Finish
Powder Coated
For Use With
Mfr. No. QSB207YL
Includes
QSB207YL
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Gray
Number of Bins
32
Includes Bins
Yes
Whole Unit Load Capacity
400 lb
Load Capacity per Shelf
50 lb
Bin Front Type
Open
Shelf Finish
Powder Coated
Number of Usable Sides
1

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (32) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes QSB207YL, Load Capacity per Shelf 50 lb, Number of Bins 32, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.