Steel Pick Rack, 12 in D x 64 in H x 36 in W, 8 Shelves, Yellow

  • Mfr # QPRS-209YL

  • Zoro # G7739051


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
64 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRS-209YL
Zoro #
G7739051
UPC #
651588193617
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
64 in
Overall Depth
12 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Depth
12"
Width
36 in
Bin Width
11 1/8 in
Height
6 in
Bin HxWxD
(24) 6 in x 11 1/8 in x 11 5/8 in

Details

Type
Open Front Bin Shelf
Number of Shelves
8
Color
Yellow
Material
Steel
Item
Pick Rack
Load Capacity
400 lb
Bin Color
Yellow
For Use With
Mfr. No. QSB209YL
Includes
(24) Bins, Single Pick Rack
Finish
Powder Coated
ESD Conductive
No
Number of Bins
24
Frame Color
Gray
Frame Material
Steel
Shelf Material
Steel
Whole Unit Load Capacity
400 lb
Number of Usable Sides
1
Includes Bins
Yes
Bin Front Type
Open
Load Capacity per Shelf
50 lb
Shelf Finish
Powder Coated

Description

Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (24) 6 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 50 lb, Number of Bins 24, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 64 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.