Steel Pick Rack, 12 in D x 75 in H x 36 in W, 13 Shelves, Clear
Mfr # 1275-102CL
Zoro # G2189921
product price:Â $650.99
/eaKey Features
Type
Open Front
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1275-102CL
Zoro #
G2189921
UPC #
651588172957
Country of Origin
Malaysia
Dimensions
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
2 3/4 in
Height
4 in
Bin HxWxD
(60) 4 in x 2 3/4 in x 11 5/8 in
Description
Pick Rack, Bin Style Shelf, Bin Material Plastic, (60) 4 in x 2 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Gray, Baked Enamel, Includes Bins Yes, Bin Width 2 3/4 in, Includes QSB100CL, Load Capacity per Shelf 30 lb, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.