Steel Pick Rack, 36 in D x 60 in H x 36 in W, 16 Shelves, Clear (Discontinued)
- Mfr # QPRD-104CL
- Zoro # G2189912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRD-104CL
Zoro #
G2189912
UPC #
651588063644
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
60 in
Overall Depth
36 in
Bin Width
6 5/8 in
Bin Depth
17 7/8 in
Height
4 in
Bin HxWxD
(80) 4 in x 6 5/8 in x 17 7/8 in
Description
Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (80) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Clear, Frame Material Steel, FDA Approved, Frame Color Gray, Baked Enamel, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 50 lb, Number of Bins 80, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 36 in, Overall Height 60 in, Overall Width 36 in, Baked Enamel Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.